41BS42 1 1/2
Description
41BS42 1 1/2 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS42 1 1/2
BDI # 620562
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
With 2 Set Screw
Global Part Number GPN:
34761
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Finished Bore
60BS42HT 1-15/16
Description
60BS42HT 1-15/16 SPROCKET ; 1-15/16IN BORE 42 TEETH STEEL
Part # 60BS42HT 1-15/16
BDI # 21536046
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Finished Bore
50BS42 1 3/16
Description
50BS42 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS42 1 3/16
BDI # 621664
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Global Part Number GPN:
33766
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 Bore: d=75mm
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
TS842H X 2
Description
TS842H X 2 ALT SPUR GEAR ; 20DEG STEEL 2" BORE
Part # TS842H X 2
BDI # 26367814
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
5.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
133.35