50BS76 2-1/4 2-1/2 KW/1SS
Description
50BS76 2-1/4 2-1/2 KW/1SS SPROCKET ; SGL BORED TO SIZE SPROCKET 5/8IN PITCH
Part # 50BS76 2-1/4 2-1/2 KW/1SS
BDI # 21445322
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
15.124
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.486
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
384.15
Mounting Method:
Finished Bore
E80A76 X 8-1/8 MTO
Description
E80A76 X 8-1/8 MTO CHN SPROCKET
Part # E80A76 X 8-1/8 MTO
BDI # 24756515
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore
C876 X 1-11/16
Description
C876 X 1-11/16 SPUR GEAR ; 8DP 14.5 DEG PA 1-1/4" FACE 9-3/4"OD
Part # C876 X 1-11/16
BDI # 23125795
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
9.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
241.3
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore