Features
Chain Pitch - Inch:
4.063
Chain Size:
1240
Chain Pitch - Millimeter:
103.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
13.148
Inch - Metric:
Inch
Material:
Steel
Other Features:
Engineered Class Sprocket | Flame Cut Sprockets
Pitch Diameter - Millimeter:
333.959
Mounting Method:
Rough Bore
120B10
Description
120B10 ROLLER CHAIN SPROCKET ; 1-1/2" P 10T 1-3/8" MIN PLAIN BORE
Part # 120B10
BDI # 615088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Global Part Number GPN:
35962
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
9.708
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.03
Global Part Number GPN:
31558
Pitch Diameter - Millimeter:
246.583
Mounting Method:
Rough Bore
40B10 3/4IN PLAIN BORE
Description
40B10 3/4IN PLAIN BORE SPROCKET
Part # 40B10 3/4IN PLAIN BORE
BDI # 24261042
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
25B10
Description
25B10 ROLLER CHAIN SPROCKET ; 1/4" P 10T 1/4" MIN PLAIN BORE
Part # 25B10
BDI # 617855
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
0.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
0.919
Global Part Number GPN:
36072
Pitch Diameter - Millimeter:
20.549
Mounting Method:
Rough Bore