E80B16H
Description
E80B16H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # E80B16H
BDI # 608681
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Other Features:
Triplex Type
Global Part Number GPN:
30877
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.126
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.627
Pitch Diameter - Millimeter:
130.2
Mounting Method:
Rough Bore
50B16SS
Description
50B16SS ROLLER CHAIN SPROCKET ; 5/8" P 16T 5/8" MIN PLAIN BORE STAINLESS
Part # 50B16SS
BDI # 621952
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.204
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.517
Global Part Number GPN:
36574
Pitch Diameter - Millimeter:
81.37
Mounting Method:
Rough Bore
180A16
Description
180A16 ROLLER CHAIN SPROCKET ; 2-1/4" P 16T 1-1/2" MIN PLAIN A PLATE
Part # 180A16
BDI # 616301
Features
Chain Pitch - Inch:
2.25
Chain Size:
180
Chain Pitch - Millimeter:
57.15
Pitch Diameter - Inch:
11.533
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Global Part Number GPN:
31516
Pitch Diameter - Millimeter:
292.938
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
8.971
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.847
Global Part Number GPN:
35990
Pitch Diameter - Millimeter:
227.863
Mounting Method:
Rough Bore