Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2.5
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
8 DP
Other Features:
Plain Style | Minimum Bore 3/4
Global Part Number GPN:
667201
Pressure Angle:
14-1/2 Degree
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.1
Global Part Number GPN:
35994
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
TS520 ALT 0059477R
Description
TS520 ALT 0059477R SPUR GEAR ; MTO
Part # TS520 ALT 0059477R
BDI # 25822155
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
4.794
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Simplex Type
Global Part Number GPN:
570459
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Rough Bore
W1220
Description
W1220 WORM GEAR ; 1.667" PITCH DIA 12 DP 1/2" FACE WIDTH
Part # W1220
BDI # 612864
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
1.667
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
12 DP
Other Features:
Plain Style | Minimum Bore 1/2
Global Part Number GPN:
667114
Pressure Angle:
14-1/2 Degree