60B31
Description
60B31 ROLLER CHAIN SPROCKET ; ROUGH BORE 60 CHAIN 31T 1 ROW
Part # 60B31
BDI # 623484
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.413
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.826
Global Part Number GPN:
36319
Pitch Diameter - Millimeter:
188.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Simplex Type
Global Part Number GPN:
570753
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
9.885
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.434
Other Features:
Simplex Type
Global Part Number GPN:
570186
Pitch Diameter - Millimeter:
251.08
Mounting Method:
Rough Bore
PB14MX31S125
Description
PB14MX31S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 125MM WIDE MPB
Part # PB14MX31S125
BDI # 21978294
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
PB14MX31S68
Description
PB14MX31S68 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 31T 5.44" PD 68MM WIDE MPB
Part # PB14MX31S68
BDI # 21978296
Features
Pitch Diameter - Inch:
0.214
Flange Outside Diameter - Millimeter:
6.11
Inch - Metric:
Metric
Outside Diameter - Inch:
0.21
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
5.439
Mounting Method:
Rough Bore
Belt Width - Millimeter:
68