60BS32H
Description
60BS32H RLR CHAIN SPROCKET ; HARDENED TEETH CHAIN NO.60
Part # 60BS32H
BDI # 24864748
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
W3214M90-MPB
Description
W3214M90-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M90-MPB
BDI # 612991
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577916
Pitch Diameter - Millimeter:
142.6
W3214M65-MPB
Description
W3214M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3214M65-MPB
BDI # 612990
Features
Pitch Diameter - Inch:
5.614
Flange Outside Diameter - Millimeter:
155.575
Inch - Metric:
Metric
Outside Diameter - Inch:
5.507
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577915
Pitch Diameter - Millimeter:
142.6
40A32 MTO 3-7085-112-0022
Description
40A32 MTO 3-7085-112-0022 SPROCKET ; 40 ANSI 32 TEETH
Part # 40A32 MTO 3-7085-112-0022
BDI # 25953035
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Pitch Diameter - Inch:
10.202
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.753
Other Features:
Simplex Type
Global Part Number GPN:
569429
Pitch Diameter - Millimeter:
259.14
Mounting Method:
Rough Bore