D100C35
Description
D100C35 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D100C35
BDI # 607310
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Global Part Number GPN:
36438
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
8.367
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.783
Other Features:
Simplex Type
Global Part Number GPN:
570621
Pitch Diameter - Millimeter:
212.52
Mounting Method:
Rough Bore
40BTB35H MPB
Description
40BTB35H MPB ROLLER CHAIN SPROCKET ; MPB BORE BORE TO BORE HARDENTEETH
Part # 40BTB35H MPB
BDI # 24024390
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Rough Bore
35TTA35-35
Description
35TTA35-35 ROLLER CHAIN SPROCKET ; TYPE A 35 CHAIN 35 TEETH
Part # 35TTA35-35
BDI # 619017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.184
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.392
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
106.274
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
11.711
Global Part Number GPN:
571978
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore