80B46
Description
80B46 ROLLER CHAIN SPROCKET ; 1" P 46T 1-1/4" MIN PLAIN BORE
Part # 80B46
BDI # 625237
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
14.654
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.219
Global Part Number GPN:
36397
Pitch Diameter - Millimeter:
372.2
Mounting Method:
Rough Bore
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.25
Outside Diameter - Millimeter:
234.95
Other Features:
Arm Style
Global Part Number GPN:
582100
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
1
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
Description
H200B11 RSB 6IN HOD 5-1/8IN LTB MTO ; ROLLER CHAIN SPROCKET
Part # H200B11 RSB 6IN HOD 5-1/8IN LTB MTO
BDI # 23260045
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
8.875
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.015
Other Features:
6 Inch Plain Bore
Pitch Diameter - Millimeter:
225.425
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
10.884
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
11.898
Other Features:
Simplex Type
Global Part Number GPN:
570104
Pitch Diameter - Millimeter:
276.46
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
9.619
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.608
Other Features:
Simplex Type
Global Part Number GPN:
571053
Pitch Diameter - Millimeter:
244.33
Mounting Method:
Rough Bore