E7-35T-96-04
Description
E7-35T-96-04 IDLER ASSEMBLY, CEMA E EQ TROUGHER CEMA E 96" BELT WIDTH (SMARTCATALOG)
Part # E7-35T-96-04
BDI # 26386903
Features
Roller Width - Inch:
33.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
105
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20UI-66
Description
E7-20UI-66 IMPACT IDLER ; 7" DIA ROLLER 20DEG 66" WIDE BELT CEMA E
Part # E7-20UI-66
BDI # 21976730
Features
Roller Width - Inch:
52
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
75
Roller Material:
Steel
Mounting Method:
Side Mount
E7-45TSA-42-04
Description
E7-45TSA-42-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 42" BELT WIDTH (SMARTCATALOG)
Part # E7-45TSA-42-04
BDI # 26374734
Features
Roller Width - Inch:
15
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
45 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Steel
Mounting Method:
Side Mount
E7-35TSA-48-04
Description
E7-35TSA-48-04 IDLER SELF-ALIGNER ASSY, CEMA E EQ TROUGHE CEMA E 48" BELT WIDTH (SMARTCATALOG)
Part # E7-35TSA-48-04
BDI # 26386904
Features
Roller Width - Inch:
17.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
35 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Steel
Mounting Method:
Side Mount
E7-20TI-72
Description
E7-20TI-72 IMPACT IDLER ; 7" DIA ROLLER 20DEG 72" WIDE BELT CEMA E
Part # E7-20TI-72
BDI # 21976716
Features
Roller Width - Inch:
25.75
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
177.8
Roller Diameter - Inch:
7
Inch - Metric:
Inch
Number of Rollers:
3
Troughing Angle:
20 Degree
Mounting Distance On Roller Axis - Inch:
81
Roller Material:
Rubber Disc
Mounting Method:
Side Mount