C4-RRDSA1-30
Description
C4-RRDSA1-30 DISC RETURN SELF-ALIGNER, CEMA C TRAINING CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA1-30
BDI # 26389378
Features
Roller Width - Inch:
11.13
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
39
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRDSA1-42
Description
C4-RRDSA1-42 DISC RETURN SELF-ALIGNER, CEMA C TRAINING CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA1-42
BDI # 26372741
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRDSA4-48
Description
C4-RRDSA4-48 DISC RETURN SELF-ALIGNER, CEMA C CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA4-48
BDI # 26376338
Features
Roller Width - Inch:
17.63
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
57
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRDSA4-42
Description
C4-RRDSA4-42 DISC RETURN SELF-ALIGNER, CEMA C CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA4-42
BDI # 26389375
Features
Roller Width - Inch:
15.44
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
51
Roller Material:
Rubber Disc
Mounting Method:
Top Mount
C4-RRDSA1-36
Description
C4-RRDSA1-36 DISC RETURN SELF-ALIGNER, CEMA C TRAINING CEMA C 36" BELT WIDTH (SMARTCATALOG)
Part # C4-RRDSA1-36
BDI # 26376335
Features
Roller Width - Inch:
13.25
Bearing Type:
Ball Bearing
Roller Diameter - Millimeter:
101.6
Roller Diameter - Inch:
4
Inch - Metric:
Inch
Number of Rollers:
1
Troughing Angle:
0 Degree
Mounting Distance On Roller Axis - Inch:
45
Roller Material:
Rubber Disc
Mounting Method:
Top Mount