2 5V 440 SH
Description
2 5V 440 SH V-BELT SHEAVE ; 2 GROOVES 4.4" OD BUSHED
Part # 2 5V 440 SH
BDI # 616584
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
4.4
Outside Diameter - Millimeter:
111.76
Other Features:
QD Bushing | Solid Style | Bore Size 1-11/16 has No Keyway
Global Part Number GPN:
581084
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
SH
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.35
Outside Diameter - Millimeter:
59.69
Other Features:
Solid Style
Global Part Number GPN:
582411
Mounting Method:
Rough Bore
Belt Series:
3L | 4L | A
Bushing Size:
No Bushing
Number of Grooves:
2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Bore - Millimeter:
25.4
Other Features:
Positive Locking System
Global Part Number GPN:
579329
Mounting Method:
Finished Bore
Belt Series:
3L | 4L | A | 5L | B | 5V
Bushing Size:
No Bushing
Number of Grooves:
2
2 B 62 P
Description
2 B 62 P V-BELT SHEAVE ; 2GR B 6.2" PD BORED FOR P1 BUSHING
Part # 2 B 62 P
BDI # 21975017
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.55
Outside Diameter - Millimeter:
166.37
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2
2 B 60 P
Description
2 B 60 P V-BELT SHEAVE ; 2GR B 6" PD BORED FOR P1 BUSHING
Part # 2 B 60 P
BDI # 21975015
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.35
Outside Diameter - Millimeter:
161.29
Other Features:
Split Taper Bushing | Solid Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
P1
Number of Grooves:
2