3 B 160 TB
Description
3 B 160 TB V-BELT SHEAVE ; 3 GRV CONVENTIONAL
Part # 3 B 160 TB
BDI # 21580022
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16.35
Outside Diameter - Millimeter:
415.29
Other Features:
Taper Lock Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
2517
Number of Grooves:
3
3 C 180 E
Description
3 C 180 E V-BELT SHEAVE ; 3 GROOVES 18.4" OD BUSHED
Part # 3 C 180 E
BDI # 618225
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580916
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18.4
Outside Diameter - Millimeter:
467.36
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
580187
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
3030
Number of Grooves:
3
3 5V 2120 E
Description
3 5V 2120 E V-BELT SHEAVE ; 3 GROOVES 21.2" OD BUSHED
Part # 3 5V 2120 E
BDI # 618330
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
21.2
Outside Diameter - Millimeter:
538.48
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580704
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
E
Number of Grooves:
3
3 5V 1600 TB
Description
3 5V 1600 TB V-BELT SHEAVE ; TB HI-CAP 3 GRV
Part # 3 5V 1600 TB
BDI # 618328
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
16
Outside Diameter - Millimeter:
406.4
Other Features:
Taper Lock Bushing | Arm Style
Global Part Number GPN:
581220
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
3020
Number of Grooves:
3