120B10
Description
120B10 ROLLER CHAIN SPROCKET ; 1-1/2" P 10T 1-3/8" MIN PLAIN BORE
Part # 120B10
BDI # 615088
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
4.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.517
Global Part Number GPN:
35962
Pitch Diameter - Millimeter:
123.29
Mounting Method:
Rough Bore
80B10 REBORED TO 1-1/2 3/8KW
Description
80B10 REBORED TO 1-1/2 3/8KW SPROCKET ; 1IN PITCH 1-1/2IN BORE 10 TEETH STEEL
Part # 80B10 REBORED TO 1-1/2 3/8KW
BDI # 21536629
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.236
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.678
Pitch Diameter - Millimeter:
82.19
Mounting Method:
Finished Bore
100B10 X 1-1/2
Description
100B10 X 1-1/2 ROLLER CHAIN SPROCKET
Part # 100B10 X 1-1/2
BDI # 22987452
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore
40B10 3/4IN PLAIN BORE
Description
40B10 3/4IN PLAIN BORE SPROCKET
Part # 40B10 3/4IN PLAIN BORE
BDI # 24261042
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
1.618
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.839
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
41.1
Mounting Method:
Rough Bore
100BS10 X 1-7/8 1/2KW 0041714R
Description
100BS10 X 1-7/8 1/2KW 0041714R SPROCKET
Part # 100BS10 X 1-7/8 1/2KW 0041714R
BDI # 25166090
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.045
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.598
Pitch Diameter - Millimeter:
102.75
Mounting Method:
Finished Bore