Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 3/4
Global Part Number GPN:
671803
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 7/8
Global Part Number GPN:
671439
Pressure Angle:
20
C12108 MTO PER DWG 3-7172-014-002
Description
C12108 MTO PER DWG 3-7172-014-002 GEAR ; SPUR TYPE 12DP 14.5DEG PA CI
Part # C12108 MTO PER DWG 3-7172-014-002
BDI # 23755103
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6