35BS112 1 1/4
Description
35BS112 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS112 1 1/4
BDI # 618634
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Global Part Number GPN:
33885
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
35BS112 1
Description
35BS112 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS112 1
BDI # 618633
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
With 2 Set Screw
Global Part Number GPN:
32990
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Split Taper Bushing
Global Part Number GPN:
571559
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
D35BTB112
Description
D35BTB112 ROLLER CHAIN SPROCKET ; TAPER BUSH DOUBLE STRAND
Part # D35BTB112
BDI # 607667
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Pitch Diameter - Inch:
13.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.59
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30314
Pitch Diameter - Millimeter:
339.623
Mounting Method:
Bushed
W11214M20-E
Description
W11214M20-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W11214M20-E
BDI # 612851
Features
Pitch Diameter - Inch:
19.65
Inch - Metric:
Metric
Outside Diameter - Inch:
19.535
Face Width - Millimeter:
31
Face Width - Inch:
1.22
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577857
Pitch Diameter - Millimeter:
499.11
Mounting Method:
Bushed