60BS12 3/4
Description
60BS12 3/4 ROLLER CHAIN SPROCKET ; 3/4" P 12T 3/4" BORE
Part # 60BS12 3/4
BDI # 622718
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
With 2 Set Screw
Global Part Number GPN:
32775
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Finished Bore
100BTB12
Description
100BTB12 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 100BTB12
BDI # 614231
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
4.83
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.415
Other Features:
Taper Lock Bushing
Global Part Number GPN:
31897
Pitch Diameter - Millimeter:
122.67
Mounting Method:
Bushed
60B12 1-1/4 PB
Description
60B12 1-1/4 PB SPROCKET ; 1-1/4IN BORE 12 TEETH STEEL
Part # 60B12 1-1/4 PB
BDI # 21536378
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
2.898
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.249
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
73.61
Mounting Method:
Rough Bore
S1612BS 3/8 1/8KW SS
Description
S1612BS 3/8 1/8KW SS SPUR GEAR ; EXTRNL TOOTH 12T 14.5DEG PRESS ANGLE
Part # S1612BS 3/8 1/8KW SS
BDI # 21837758
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
0.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
19.05
Features
Chain Pitch - Inch:
2
Chain Size:
2080
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.33
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
35892
Pitch Diameter - Millimeter:
101.6
Mounting Method:
Rough Bore