Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
36.068
Face Width - Inch:
1.42
Pitch:
4 DP
Other Features:
Bevel Pinion | 3:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
666340
Pressure Angle:
20 Degree
TS414;0265476M MTO
Description
TS414 ; 0265476M MTO SPUR GEAR
Part # TS414 ; 0265476M MTO
BDI # 25162509
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
88.9
S414 1-3/4 KW C/L TOOTH 2SS
Description
S414 1-3/4 KW C/L TOOTH 2SS GEAR
Part # S414 1-3/4 KW C/L TOOTH 2SS
BDI # 21589150
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
S414 1-1/8 KW/SS
Description
S414 1-1/8 KW/SS GEAR ; SPUR GEAR STL 2IN FACE 14-1/2DEG PRESS
Part # S414 1-1/8 KW/SS
BDI # 21516184
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
88.9
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3.5
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671490
Pressure Angle:
20