40A20 PER PRINT 3051539
Description
40A20 PER PRINT 3051539 SPROCKET ; SGL ROLLER CHAIN SPROCKET 1/2IN PITCH
Part # 40A20 PER PRINT 3051539
BDI # 21516053
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.196
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.457
Pitch Diameter - Millimeter:
81.18
Mounting Method:
Rough Bore
10B20 1-1/8
Description
10B20 1-1/8 SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.62IN PITCH
Part # 10B20 1-1/8
BDI # 21515898
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Finished Bore
DS80Q20H
Description
DS80Q20H ROLLER CHAIN SPROCKET ; DOUBLE/SINGLE-MST
Part # DS80Q20H
BDI # 607110
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Split Taper Bushing
Global Part Number GPN:
571836
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed
TS520 X 1-3/4
Description
TS520 X 1-3/4 SPUR GEAR ; ROUGH BORE 5 DP PITCH 20T
Part # TS520 X 1-3/4
BDI # 24867128
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
63.5
Face Width - Inch:
2.5
Pitch:
5 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
101.6
W1020D X 5/8 3/16 KW 2SS
Description
W1020D X 5/8 3/16 KW 2SS WORM GEAR ; 10IN P 14.5DEG PA CI 20T
Part # W1020D X 5/8 3/16 KW 2SS
BDI # 23036746
Features
Gear Style:
Worm Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
15.875
Face Width - Inch:
0.625
Pitch:
10 DP
Other Features:
Plain Style | 3/16" Keyway 2 Setscrew
Pressure Angle:
14-1/2 Degree
Pitch Diameter - Millimeter:
50.8