140R21H
Description
140R21H ROLLER CHAIN SPROCKET ; BUSHED 140 CHAIN 21T B-HUB ONE SIDE
Part # 140R21H
BDI # 615657
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Pitch Diameter - Inch:
11.743
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Split Taper Bushing
Global Part Number GPN:
571490
Pitch Diameter - Millimeter:
298.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.5
Chain Size:
24B-1
Pitch Diameter - Inch:
10.064
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.853
Other Features:
Simplex Type
Global Part Number GPN:
569743
Pitch Diameter - Millimeter:
255.63
Mounting Method:
Rough Bore
D120C21HT MPB
Description
D120C21HT MPB SPROCKET ; 21 TEETH STEEL
Part # D120C21HT MPB
BDI # 21445490
Features
Chain Pitch - Inch:
1.5
Chain Size:
120-2
Chain Pitch - Millimeter:
38.1
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
10.065
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.853
Pitch Diameter - Millimeter:
255.651
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
16.775
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.088
Other Features:
QD Bushing
Global Part Number GPN:
31340
Pitch Diameter - Millimeter:
426.085
Mounting Method:
Bushed
28BTB21H
Description
28BTB21H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB21H
BDI # 618079
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.742
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.661
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569644
Pitch Diameter - Millimeter:
298.24
Mounting Method:
Bushed