S1221 1 W/ 3/16KW/2SS
Description
S1221 1 W/ 3/16KW/2SS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1221 1 W/ 3/16KW/2SS
BDI # 21445594
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
SS1221 X 3/4 PB
Description
SS1221 X 3/4 PB SPUR GEAR ; 3/4" PLAIN BORE 21 TEETH SS
Part # SS1221 X 3/4 PB
BDI # 22498722
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Stainless Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
3/4" Plain Bore
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
S1221 1 NKW/NSS
Description
S1221 1 NKW/NSS GEAR ; SPUR GEAR STL 3/4IN FACE 14-1/2DEG PRESS
Part # S1221 1 NKW/NSS
BDI # 21445593
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
S1221 13/16 KW 2SS
Description
S1221 13/16 KW 2SS SPUR GEAR ; 12DP 21T 13/16"BORE KW 2SS
Part # S1221 13/16 KW 2SS
BDI # 24321607
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
44.45
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
1.75
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672074
Pressure Angle:
14.5