Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 7/8
Global Part Number GPN:
671984
Pressure Angle:
14.5
TS821X20MM 6MMX2.8MM KW NSS MTO
Description
TS821X20MM 6MMX2.8MM KW NSS SPUR GEAR ; KW C/L TOOTH 1-3/16 FACE 1-3/4LTB
Part # TS821X20MM 6MMX2.8MM KW NSS MTO
BDI # 25164914
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
20
Pitch Diameter - Millimeter:
66.675
S821 15/16 KW SS
Description
S821 15/16 KW SS SPUR GEAR ; 15/16" BORE 14.5DEG PA STEEL
Part # S821 15/16 KW SS
BDI # 23906745
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
66.675
S821 X 1 KW 2SS ALT
Description
S821 X 1 KW 2SS ALT SPUR GEAR ; 14-1/2 DEG STEEL
Part # S821 X 1 KW 2SS ALT
BDI # 24322819
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
66.675
S821 1-3/16 KW 2SS
Description
S821 1-3/16 KW 2SS SPUR GEAR
Part # S821 1-3/16 KW 2SS
BDI # 25881193
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.625
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
66.675