Page 1 of 86

Next

Compare
50A24SS

COMPARE

50A24SS

Description
50A24SS ROLLER CHAIN SPROCKET ; STAINLESS STEEL-STK

MARTIN SPROCKET & GR

Part # 50A24SS

BDI # 621161

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Stainless Steel
Outside Diameter - Inch: 5.123
Global Part Number GPN: 36476
Pitch Diameter - Millimeter: 121.62
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
40A24SS

COMPARE

40A24SS

Description
40A24SS ROLLER CHAIN SPROCKET ; 1/2" P 24T A PLATE

MARTIN SPROCKET & GR

Part # 40A24SS

BDI # 21976012

Features

Chain Pitch - Inch: 0.5
Chain Size: 40
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 3.831

Inch - Metric: Inch
Material: Stainless Steel
Outside Diameter - Inch: 4.098
Pitch Diameter - Millimeter: 97.3
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D80BTB24

COMPARE

D80BTB24

Description
SPROCKET

MARTIN SPROCKET & GR

Part # D80BTB24

BDI # 21588788

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: Taper Lock Bushing
Pitch Diameter - Millimeter: 194.6
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
50E24-01 3452782

COMPARE

50E24-01 3452782

Description
50E24-01 3452782 SPROCKET ; 24 TEETH STEEL

MARTIN SPROCKET & GR

Part # 50E24-01 3452782

BDI # 21536014

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Pitch Diameter - Inch: 4.788
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 5.123
Other Features: QD Bushing
Pitch Diameter - Millimeter: 121.62
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
16B24 40MM KWY SS

COMPARE

16B24 40MM KWY SS

Description
16B24 40MM KWY SS RLR CHAIN SPROCKET ; 24 TEETH 194.59" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 16B24 40MM KWY SS

BDI # 21552425

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 7.661
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 8.196
Other Features: Simplex Type | With Set Screw
Pitch Diameter - Millimeter: 194.6
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY