Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
S1224 X 1IN PB KW2SS ALT
Description
S1224 X 1IN PB KW2SS ALT SPUR GEAR ; 5/16-18X5/16 14 1/2 DEG STEEL
Part # S1224 X 1IN PB KW2SS ALT
BDI # 24732337
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
1" Plain Bore | With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type B
Global Part Number GPN:
672199
Pressure Angle:
20
S1224X20MM
Description
S1224X20MM SPUR GEAR ; NO SET SCREW OR KEY WAY PB
Part # S1224X20MM
BDI # 24299035
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8
S1224 X 3/4 NKW 2SS
Description
S1224 X 3/4 NKW 2SS SPUR GEAR
Part # S1224 X 3/4 NKW 2SS
BDI # 24765117
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With No Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8