Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
6
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Other Features:
Plain Style | Type B | Minimum Bore 1-1/8
Global Part Number GPN:
671553
Pressure Angle:
14.5
S824 X 1IN 1/4 KW
Description
S824 X 1IN 1/4 KW SPUR GEAR ; 8DP 14.5DEG PA 1-1/4" FACE 24 TEETH
Part # S824 X 1IN 1/4 KW
BDI # 24300775
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
76.2
S624/MIC 102-1316
Description
S624/MIC 102-1316 GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S624/MIC 102-1316
BDI # 21516339
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S624 1-1/2 KW/2SS
Description
S624 1-1/2 KW/2SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S624 1-1/2 KW/2SS
BDI # 21516337
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
101.6
S1224X20MM
Description
S1224X20MM SPUR GEAR ; NO SET SCREW OR KEY WAY PB
Part # S1224X20MM
BDI # 24299035
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
50.8