Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
19.947
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
21.29
Other Features:
QD Bushing
Global Part Number GPN:
31344
Pitch Diameter - Millimeter:
506.654
Mounting Method:
Bushed
32BTB25H
Description
32BTB25H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB25H
BDI # 618520
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569293
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
QD Bushing
Global Part Number GPN:
31317
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
160F25
Description
160F25 ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 25T B-HUB ONE SIDE
Part # 160F25
BDI # 616062
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
15.958
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
QD Bushing
Global Part Number GPN:
31316
Pitch Diameter - Millimeter:
405.333
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-2
Pitch Diameter - Inch:
15.957
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
17.032
Other Features:
Duplex Type
Global Part Number GPN:
569134
Pitch Diameter - Millimeter:
405.32
Mounting Method:
Rough Bore