Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
36071
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Global Part Number GPN:
31570
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore
240B25 5-7/16 KW 2SS FS
Description
240B25 5-7/16 KW 2SS FS CHN SPRKT ; 240CHAIN 25T
Part # 240B25 5-7/16 KW 2SS FS
BDI # 24024178
Features
Chain Pitch - Inch:
3
Chain Size:
240
Chain Pitch - Millimeter:
76.2
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Finished Bore
D240B25H
Description
D240B25H RLR CHAIN SPROCKET ; 25 TEETH 23.94" OUTSIDE DIA
Part # D240B25H
BDI # 21552164
Features
Chain Pitch - Inch:
3
Chain Size:
240-2
Chain Pitch - Millimeter:
76.2
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
23.936
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.55
Pitch Diameter - Millimeter:
607.974
Mounting Method:
Rough Bore