D200B26H X 4-15/16
Description
D200B26H X 4-15/16 SPROCKET ; 4-15/16" BORE
Part # D200B26H X 4-15/16
BDI # 24313770
Features
Chain Pitch - Inch:
2.5
Chain Size:
200-2
Chain Pitch - Millimeter:
63.5
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Finished Bore
200M26
Description
200M26 ROLLER CHAIN SPROCKET ; 2-1/2" P 26T BORE FOR M BUSHING
Part # 200M26
BDI # 617288
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Other Features:
QD Bushing
Global Part Number GPN:
31345
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Bushed
D160B26 X 4-7/16 FORD SPEC
Description
D160B26 X 4-7/16 FORD SPEC SPROCKET ; MTO
Part # D160B26 X 4-7/16 FORD SPEC
BDI # 25815744
Features
Chain Pitch - Inch:
2
Chain Size:
160-2
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
20.74
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.09
Global Part Number GPN:
30262
Pitch Diameter - Millimeter:
526.796
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Pitch Diameter - Inch:
16.592
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.672
Global Part Number GPN:
36021
Pitch Diameter - Millimeter:
421.437
Mounting Method:
Rough Bore