40BS28HT 7/8
Description
40BS28HT 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS28HT 7/8
BDI # 619790
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
32866
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.698
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Duplex Type | Taper Lock Bushing
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
40BS28HT 1 1/8
Description
40BS28HT 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE HARDENED TEETH
Part # 40BS28HT 1 1/8
BDI # 619786
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
With 2 Set Screw
Global Part Number GPN:
33395
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
2.233
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
2.369
Global Part Number GPN:
36514
Pitch Diameter - Millimeter:
56.718
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-3
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Split Taper Bushing
Global Part Number GPN:
571373
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed