50B28 REBORED 2IN
Description
50B28 REBORED 2IN RLR CHAIN SPROCKET ; 28 TEETH 5.92" OUTSIDE DIA
Part # 50B28 REBORED 2IN
BDI # 21552006
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
5.582
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.922
Pitch Diameter - Millimeter:
141.79
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
Split Taper Bushing
Global Part Number GPN:
571395
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Bushed
60BS28 1 7/16
Description
60BS28 1 7/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS28 1 7/16
BDI # 622971
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
With 2 Set Screw
Global Part Number GPN:
34599
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Finished Bore
40TTA28-25
Description
40TTA28-25 ROLLER CHAIN SPROCKET ; TYPE A 40 CHAIN 28 TEETH
Part # 40TTA28-25
BDI # 620360
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.465
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.738
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
113.42
Mounting Method:
Rough Bore
80BS28 X 4 KW 2SS MTO
Description
80BS28 X 4 KW 2SS MTO ROLLER CH SPROCKET ; 80 ANSI 28 TOOTH 4" BORE
Part # 80BS28 X 4 KW 2SS MTO
BDI # 23706918
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.931
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.475
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
226.86
Mounting Method:
Finished Bore