Page 1 of 10

Next

Compare
D140A30 X 5.625IN KW

COMPARE

D140A30 X 5.625IN KW

Description
D140A30 X 5.625IN KW SPROCKET ; 140 ANSI 30 TEETH 5.625IN BORE

MARTIN SPROCKET & GR

Part # D140A30 X 5.625IN KW

BDI # 25947082

Features

Chain Pitch - Inch: 1.75
Chain Size: 140-2
Chain Pitch - Millimeter: 44.45
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.742

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 17.7
Pitch Diameter - Millimeter: 425.24
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30 1-7/16IN BORE KW/2SS

COMPARE

2082B30 1-7/16IN BORE KW/2SS

Description
2082B30 1-7/16IN BORE KW/2SS SPROCKET ; DBL PITCH ROLLER CHAIN SPROCKET 2IN

MARTIN SPROCKET & GR

Part # 2082B30 1-7/16IN BORE KW/2SS

BDI # 21515741

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch | With 2 Set Screw
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
160R30H

COMPARE

160R30H

Description
160R30H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND

MARTIN SPROCKET & GR

Part # 160R30H

BDI # 616096

Features

Chain Pitch - Inch: 2
Chain Size: 160
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 20.228
Other Features: Split Taper Bushing
Global Part Number GPN: 571525
Pitch Diameter - Millimeter: 486.004
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
140B30

COMPARE

140B30

Description
140B30 ROLLER CHAIN SPROCKET ; B AND C STYLE-WELDED

MARTIN SPROCKET & GR

Part # 140B30

BDI # 615595

Features

Chain Pitch - Inch: 1.75
Chain Size: 140
Chain Pitch - Millimeter: 44.45
Pitch Diameter - Inch: 16.742
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 17.7
Global Part Number GPN: 36003
Pitch Diameter - Millimeter: 425.24
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
2082B30 2-5/16 NO KW

COMPARE

2082B30 2-5/16 NO KW

Description
2082B30 2-5/16 NO KW RLR CHAIN SPROCKET ; 30 TEETH 20.23" OUTSIDE DIA

MARTIN SPROCKET & GR

Part # 2082B30 2-5/16 NO KW

BDI # 21552474

Features

Chain Pitch - Inch: 2
Chain Size: 2082
Chain Pitch - Millimeter: 50.8
Pitch Diameter - Inch: 19.134
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 20.23
Other Features: Conveyor Series | Double Pitch
Pitch Diameter - Millimeter: 486.004
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY