S1232 1IN 1/4X1/8 2SS KW
Description
S1232 1IN 1/4X1/8 2SS KW SPUR GEAR ; 12"P 32T 1" ID KW 2SS KW IN CL TOOTH
Part # S1232 1IN 1/4X1/8 2SS KW
BDI # 21445210
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
67.742
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671463
Pressure Angle:
20
S1232H DWG 400-0174
Description
S1232H DWG 400-0174 MTO SPUR GEAR ; 32T 12DP 14.5DEG PRS ANG STL
Part # S1232H DWG 400-0174
BDI # 22645886
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
67.742
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
67.742
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671529
Pressure Angle:
14.5