Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.667
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
12 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671463
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671331
Pressure Angle:
20
TSS1632 X 20MM 6X2.8MM KW 2SS
Description
TSS1632 X 20MM 6X2.8MM KW 2SS SPUR GEAR ; C/L TOOTH STAINLESS STEEL MATL
Part # TSS1632 X 20MM 6X2.8MM KW 2SS
BDI # 25203373
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2
Inch - Metric:
Metric
Material:
Stainless Steel
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
50.8
TS432 X 1.626 3/8 X 3/16KW 2SS MTO
Description
TS432 MTO 1.626 BORE 3/8X3/16KWY 2 SS ; SPUR GEAR
Part # TS432 X 1.626 3/8 X 3/16KW 2SS MTO
BDI # 24340658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Pitch:
4 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
20
Pitch Diameter - Millimeter:
203.2