D100B36 X 3-15/16 1 X 1/2KW 2SS
Description
D100B36 X 3-15/16 1 X 1/2KW 2SS SPROCKET ; 3-15/16" BORE
Part # D100B36 X 3-15/16 1 X 1/2KW 2SS
BDI # 23676567
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
14.343
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.038
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
364.312
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-3
Pitch Diameter - Inch:
8.605
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.023
Other Features:
Triplex Type
Global Part Number GPN:
569019
Pitch Diameter - Millimeter:
218.57
Mounting Method:
Rough Bore
DS80B36H X 2-15/16 W/3/4 KW
Description
DS80B36H X 2-15/16 W/3/4 KW SPROCKET
Part # DS80B36H X 2-15/16 W/3/4 KW
BDI # 24868311
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Pitch Diameter - Inch:
11.474
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
Duplex Type
Global Part Number GPN:
570667
Pitch Diameter - Millimeter:
291.43
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-3
Pitch Diameter - Inch:
11.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.03
Other Features:
QD Bushing
Global Part Number GPN:
30746
Pitch Diameter - Millimeter:
291.363
Mounting Method:
Bushed