S1636H 3/4 KW/1SS
Description
S1636H 3/4 KW/1SS GEAR ; SPUR GEAR STL 1/2IN FACE 14-1/2DEG PRESS
Part # S1636H 3/4 KW/1SS
BDI # 21445642
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
S1636H X 1 KW SS
Description
S1636H X 1 KW SS SPUR GEAR ; 14.5DEG PA 1/2IN FACE 36T
Part # S1636H X 1 KW SS
BDI # 24299174
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 5/8
Global Part Number GPN:
671957
Pressure Angle:
20
S1636 X 1/2 MTO
Description
S1636 X 1/2 MTO SPUR GEAR ; 16DP 14.5DEG PA 36T
Part # S1636 X 1/2 MTO
BDI # 24753832
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
57.15
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
2.25
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
12.7
Face Width - Inch:
0.5
Pitch:
16 DP
Other Features:
Plain Style | Type B | Minimum Bore 1/2
Global Part Number GPN:
671380
Pressure Angle:
14.5