W3814M120-MPB
Description
W3814M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M120-MPB
BDI # 613020
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578030
Pitch Diameter - Millimeter:
169.34
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
4.541
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.751
Other Features:
Simplex Type
Global Part Number GPN:
569419
Pitch Diameter - Millimeter:
115.35
Mounting Method:
Rough Bore
D08B38
Description
D08B38 ROLLER CHAIN SPROCKET ; 1/2" P 38T DOUBLE 20MM MIN PLAIN BORE
Part # D08B38
BDI # 607209
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-2
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Duplex Type
Global Part Number GPN:
570204
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.055
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Split Taper Bushing
Global Part Number GPN:
571595
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Bushed
08A38H ALTERED
Description
08A38H ALTERED ROLLER CHAIN SPROCKET
Part # 08A38H ALTERED
BDI # 23782396
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.055
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.334
Other Features:
Simplex Type
Pitch Diameter - Millimeter:
153.79
Mounting Method:
Rough Bore