Features
Chain Pitch - Inch:
0.25
Chain Size:
25
Chain Pitch - Millimeter:
6.35
Pitch Diameter - Inch:
3.346
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.486
Global Part Number GPN:
31592
Pitch Diameter - Millimeter:
84.988
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
6.691
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Split Taper Bushing
Global Part Number GPN:
571617
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
08B-1
Pitch Diameter - Inch:
6.691
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
6.972
Other Features:
Simplex Type
Global Part Number GPN:
569962
Pitch Diameter - Millimeter:
169.94
Mounting Method:
Rough Bore
10BTB42
Description
10BTB42 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 10BTB42
BDI # 613906
Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
8.363
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570244
Pitch Diameter - Millimeter:
212.43
Mounting Method:
Bushed
35BTB42
Description
35BTB42 ROLLER CHAIN SPROCKET ; 35 CHAIN 42 TEETH 1 ROW
Part # 35BTB42
BDI # 618893
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
5.018
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.229
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32031
Pitch Diameter - Millimeter:
127.46
Mounting Method:
Bushed