Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web with Lighten Holes Style | Type B2 | Minimum Bore 1-7/16
Global Part Number GPN:
671872
Pressure Angle:
14.5
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Other Features:
Web Style | Type B1 | Minimum Bore 1-9/16
Global Part Number GPN:
671592
Pressure Angle:
14.5
S342 X 2-3/16IN MTO
Description
S342 X 2-3/16IN MTO SPUR GEAR ; 2-3/16"BORE
Part # S342 X 2-3/16IN MTO
BDI # 24754430
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
355.6