S442 Bore: d=75mm
Description
S442 75MM SPUR GEAR ; 14-1/2 DEG STEEL
Part # S442 Bore: d=75mm
BDI # 15056533
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
10.5
Inch - Metric:
Metric
Material:
Steel
Face Width - Millimeter:
50.8
Face Width - Inch:
2
Pitch:
4 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
266.7
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.2
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Minimum Bore 7/8
Global Part Number GPN:
672017
Pressure Angle:
14.5
S642 1-7/16 KW 2SS
Description
S642 1-7/16 KW 2SS SPUR GEAR
Part # S642 1-7/16 KW 2SS
BDI # 21536207
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8
S342 X 2-3/16IN MTO
Description
S342 X 2-3/16IN MTO SPUR GEAR ; 2-3/16"BORE
Part # S342 X 2-3/16IN MTO
BDI # 24754430
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
14
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
76.2
Face Width - Inch:
3
Pitch:
3 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
355.6
S642H 1-3/4 KW/1SS
Description
S642H 1-3/4 KW/1SS GEAR ; SPUR GEAR STL 1-1/2IN FACE
Part # S642H 1-3/4 KW/1SS
BDI # 21445657
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
7
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
177.8