80B48
Description
80B48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE
Part # 80B48
BDI # 625239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
36399
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
60A48 QUOTE 1172272-07
Description
60A48 QUOTE 1172272-07 RLR CHAIN SPRKT ; 15/16" BORE DIA 48 TEETH 3/4" PITCH
Part # 60A48 QUOTE 1172272-07
BDI # 21569592
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Rough Bore
100BS48 X 2-7/16 KW 2SS
Description
100BS48 X 2-7/16 KW 2SS CHAIN SPROCKET
Part # 100BS48 X 2-7/16 KW 2SS
BDI # 23765669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed