50B48H X 55MM KW 2SS MTO
Description
50B48H X 55MM KW 2SS MTO SPROCKET ; 50 ANSI 48 HARDEN TEETH
Part # 50B48H X 55MM KW 2SS MTO
BDI # 23766189
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.556
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Finished Bore
D50B48
Description
D50B48 ROLLER CHAIN SPROCKET ; 5/8" P 48T DOUBLE 1-3/16" MIN PLAIN BORE
Part # D50B48
BDI # 607856
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
9.556
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.911
Other Features:
Duplex Type
Global Part Number GPN:
30647
Pitch Diameter - Millimeter:
242.73
Mounting Method:
Rough Bore
W4814M90-4040
Description
W4814M90-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M90-4040
BDI # 613063
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577971
Pitch Diameter - Millimeter:
213.9
W4814M65-E
Description
W4814M65-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M65-E
BDI # 613062
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
69.063
Face Width - Inch:
2.719
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577970
Pitch Diameter - Millimeter:
213.9
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M120-4040
BDI # 613059
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578033
Pitch Diameter - Millimeter:
213.9