80B48
Description
80B48 ROLLER CHAIN SPROCKET ; 1" P 48T 1-1/4" MIN PLAIN BORE
Part # 80B48
BDI # 625239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Global Part Number GPN:
36399
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Rough Bore
100BS48 X 2-7/16 KW 2SS
Description
100BS48 X 2-7/16 KW 2SS CHAIN SPROCKET
Part # 100BS48 X 2-7/16 KW 2SS
BDI # 23765669
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
With Set Screw
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
19.113
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
485.47
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
20B-1
Pitch Diameter - Inch:
19.112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.821
Other Features:
Simplex Type
Global Part Number GPN:
569852
Pitch Diameter - Millimeter:
485.45
Mounting Method:
Rough Bore
80B48HT 1-5/8 KW 2SS
Description
80B48HT 1-5/8 KW 2SS SPROCKET ; 1IN PITCH 1-5/8IN BORE 48 TEETH STEEL
Part # 80B48HT 1-5/8 KW 2SS
BDI # 21536640
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Finished Bore