S1048 1 KW/2SS
Description
S1048 1 KW/2SS GEAR ; SPUR GEAR STL 1IN FACE 14-1/2DEG PRESS
Part # S1048 1 KW/2SS
BDI # 21445597
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92
S1048X1.75IN 3/8X3/16KW
Description
S1048X1.75IN 3/8X3/16KW ; EXTERNAL TOOTH SPUR GEAR
Part # S1048X1.75IN 3/8X3/16KW
BDI # 20422115
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92
S1048H 1-1/4 KW 2SS
Description
S1048H 1-1/4 KW 2SS SPUR GEAR
Part # S1048H 1-1/4 KW 2SS
BDI # 21585099
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92
S1048 1 BORE 1/4X1/8 KW 2SS
Description
S1048 1 BORE 1/4X1/8 KW 2SS GEAR
Part # S1048 1 BORE 1/4X1/8 KW 2SS
BDI # 21589149
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
121.92
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
4.8
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 1
Global Part Number GPN:
671806
Pressure Angle:
20