Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Duplex Type
Global Part Number GPN:
30612
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Rough Bore
35B54
Description
35B54 ROLLER CHAIN SPROCKET ; 3/8" P 54T 5/8" MIN PLAIN BORE
Part # 35B54
BDI # 618952
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
6.449
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.663
Global Part Number GPN:
36129
Pitch Diameter - Millimeter:
163.805
Mounting Method:
Rough Bore
40BTB54
Description
40BTB54 ROLLER CHAIN SPROCKET ; 1/2" 54T BORE FOR 1610 BUSHING
Part # 40BTB54
BDI # 620147
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32079
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40-2
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
Split Taper Bushing
Global Part Number GPN:
571211
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Bushed
41BS54 1 1/8
Description
41BS54 1 1/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 41BS54 1 1/8
BDI # 620588
Features
Chain Pitch - Inch:
0.5
Chain Size:
41
Pitch Diameter - Inch:
8.599
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.884
Other Features:
With 2 Set Screw
Global Part Number GPN:
33439
Pitch Diameter - Millimeter:
218.42
Mounting Method:
Finished Bore