80BS70HT 4.528 BORE
Description
80BS70HT 4.528 BORE RLR CHAIN SPROCKET ; 70 TEETH 4.528" BORE DIA
Part # 80BS70HT 4.528 BORE
BDI # 21552632
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
1-7/16 Inch Plain Bore
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore
80BTB70
Description
80BTB70 ROLLER CHAIN SPROCKET ; 1" P 70T BORE FOR 3020 BUSHING
Part # 80BTB70
BDI # 625179
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32263
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Bushed
A80C70 X 4IN 1X1/2 KW 2SS
Description
A80C70 X 4IN 1X1/2 KW 2SS SPROCKET ; MTO ALTERED
Part # A80C70 X 4IN 1X1/2 KW 2SS
BDI # 25879676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
22.289
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
22.867
Global Part Number GPN:
30307
Pitch Diameter - Millimeter:
566.15
Mounting Method:
Rough Bore