Page 1 of 11

Next

Compare
D80B72 X 5-3/16 3/4X3/8 KW MTO

COMPARE

D80B72 X 5-3/16 3/4X3/8 KW MTO

Description
D80B72 X 5-3/16 3/4X3/8 KW MTO SPROCKET ; 80-2 CHAIN NON STD KW 5-3/16 BORE

MARTIN SPROCKET & GR

Part # D80B72 X 5-3/16 3/4X3/8 KW MTO

BDI # 23779131

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
D80R72

COMPARE

D80R72

Description
D80R72 ROLLER CHAIN SPROCKET ; MST DOUBLE STRAND

MARTIN SPROCKET & GR

Part # D80R72

BDI # 608171

Features

Chain Pitch - Inch: 1
Chain Size: 80-2
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 23.504
Other Features: Split Taper Bushing
Global Part Number GPN: 571308
Pitch Diameter - Millimeter: 582.31
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
80C72 2-1/2 5/8 KW/SS

COMPARE

80C72 2-1/2 5/8 KW/SS

Description
80C72 2-1/2 5/8 KW/SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 1IN PITCH

MARTIN SPROCKET & GR

Part # 80C72 2-1/2 5/8 KW/SS

BDI # 21445402

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.504
Other Features: With Set Screw
Pitch Diameter - Millimeter: 582.31
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY
80A72

COMPARE

80A72

Description
80A72 ROLLER CHAIN SPROCKET ; A PLATE

MARTIN SPROCKET & GR

Part # 80A72

BDI # 624457

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Pitch Diameter - Inch: 22.926
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 23.504
Global Part Number GPN: 31888
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
80A72H

COMPARE

80A72H

Description
80A72H RLR CHAIN SPROCKET ; 1-1/2" BORE DIA 72 TEETH 1" PITCH

MARTIN SPROCKET & GR

Part # 80A72H

BDI # 21569711

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 22.926

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 23.504
Pitch Diameter - Millimeter: 582.31
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY