Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671649
Pressure Angle:
20
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1
Global Part Number GPN:
671462
Pressure Angle:
14.5
C872 X 1 KW 2SS CI
Description
C872 X 1 KW 2SS CI SPUR GEAR ; MTO
Part # C872 X 1 KW 2SS CI
BDI # 25847776
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6
Features
Gear Style:
Bevel Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
30.988
Face Width - Inch:
1.22
Pitch:
8 DP
Other Features:
4:1 Ratio | Coniflex Tooth Form | Minimum Bore 1-1/8
Global Part Number GPN:
666311
Pressure Angle:
20 Degree
C872 1-7/16 KW/SS
Description
C872 1-7/16 KW/SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C872 1-7/16 KW/SS
BDI # 21516253
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
9
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Pitch:
8 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
228.6