Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578052
Pitch Diameter - Millimeter:
203.72
35BS80 1
Description
35BS80 1 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS80 1
BDI # 618857
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
With 2 Set Screw
Global Part Number GPN:
33038
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Finished Bore
35BS80 7/8
Description
35BS80 7/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS80 7/8
BDI # 618862
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
With 2 Set Screw
Global Part Number GPN:
32816
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Finished Bore
35BS80 1 1/4
Description
35BS80 1 1/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 35BS80 1 1/4
BDI # 618858
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
With 2 Set Screw
Global Part Number GPN:
33901
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Pitch Diameter - Inch:
9.552
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.77
Other Features:
QD Bushing
Global Part Number GPN:
30914
Pitch Diameter - Millimeter:
242.61
Mounting Method:
Bushed