Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Split Taper Bushing
Global Part Number GPN:
571629
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed
50BTB80
Description
50BTB80 ROLLER CHAIN SPROCKET ; TAPER BUSH SINGLE STRAND
Part # 50BTB80
BDI # 621935
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
15.919
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.283
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32161
Pitch Diameter - Millimeter:
404.343
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
12B-1
Pitch Diameter - Inch:
19.104
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
19.539
Other Features:
Simplex Type
Global Part Number GPN:
569631
Pitch Diameter - Millimeter:
485.23
Mounting Method:
Rough Bore
W8014M120-J
Description
W8014M120-J SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W8014M120-J
BDI # 613130
Features
Pitch Diameter - Inch:
14.036
Flange Outside Diameter - Millimeter:
371.475
Inch - Metric:
Metric
Outside Diameter - Inch:
13.924
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Web Style
Global Part Number GPN:
578048
Pitch Diameter - Millimeter:
356.51
40BTB80
Description
40BTB80 ROLLER CHAIN SPROCKET ; 1/2" 80T BORE FOR 2012 BUSHING
Part # 40BTB80
BDI # 620151
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
12.736
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.026
Other Features:
Taper Lock Bushing
Global Part Number GPN:
32083
Pitch Diameter - Millimeter:
323.49
Mounting Method:
Bushed