C680 2-3/16 STD KW/2SS
Description
C680 2-3/16 STD KW/2SS GEAR ; STOCK SPUR GEAR CI 14-1/2DEG PRESS
Part # C680 2-3/16 STD KW/2SS
BDI # 21516299
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
With Keyway and Set Screw
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
338.658
C680 X 2 MTO
Description
C680 X 2 MTO SPUR GEAR ; 1/2KW 2SS 14.5DE
Part # C680 X 2 MTO
BDI # 23660545
Features
Gear Style:
Spur Gear
Direction:
Not Applicable
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Pressure Angle:
14.5
Pitch Diameter - Millimeter:
338.658
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
13.333
Inch - Metric:
Inch
Material:
Cast Iron
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Pitch:
6 DP
Other Features:
Web with Spoke Style | Type B3 | Minimum Bore 1-1/4
Global Part Number GPN:
671890
Pressure Angle:
14.5